Eaton E30KLA9 Multifunction Operator, Standard Contact, 1NO/NC, 120VAC, 2P

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KLA9
  • Rexel Part Number:

    263765
  • UPC:

    782113218243

Multifunction Operator, Standard Contact Block, 1 Normally Open, 1 Normally Closed, Pressure Terminal, 120 Volt AC, 2-Pole

$ 49.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KLA9

Rexel Part # 263765

UPC 782113218243

UNSPSC 39122221

Amps 10

Family / Style E30

Mounting Device

Poles 2

Size 30 mm

Type Multifunction Operator

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch