Lutze 108357A Flexible Control Cable, 18/3, PVC Jacket, Unshielded, Gray

  • Mfr/Brand Name:

    Lutze
  • Mfr Number:

    108357A
  • Rexel Part Number:

    32986
  • UPC:

Lutze Silflex N PVC, Flexible Control Cable, 18/3 (Including Ground), PVC Jacket, Unshielded, Gray

$ 357.27 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Lutze

Mfr Part # 108357A

Rexel Part # 32986

UPC

UNSPSC 26121600

Color Gray

Conductors 3

Gauge 18

Jacket PVC

Length 1000 ft

Type Flexible Control Cable

Hello, please quote me on 108357A Lutze - 200 ft. What is the standard length manufacturer this part cut?

Asked by: Tatiana
Hello Tatiana, The best and quickest way to quote is for you to open a live chat session or to call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-08-27
  • y_2017, m_2, d_23, h_11CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_32986, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch