Hammond Mfg HJ16146HLP Junction Box, NEMA 4/12, Continuous Hinge With Clamps, 16 x 14 x 6"

  • Mfr/Brand Name:

    Hammond Mfg
  • Mfr Number:

    HJ16146HLP
  • Rexel Part Number:

    884482
  • UPC:

    623980879246

Junction Box, NEMA 4/12, Continuous Hinge With Clamps, Size: 16 x 14 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 150.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hammond Mfg

Mfr Part # HJ16146HLP

Rexel Part # 884482

UPC 623980879246

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 16 x 14 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch