Hubbell - Wiegmann B141206CHQR Junction Box, NEMA 12, Continuous Hinge, 14" x 12" x 6", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    B141206CHQR
  • Rexel Part Number:

    663704
  • UPC:

    78672533190

Junction Box, NEMA 12, Continuous Hinge, Quick-Release, 14 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 223.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # B141206CHQR

Rexel Part # 663704

UPC 78672533190

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Size 14 x 12 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch