Hoffman A1008CHQR Junction Box, NEMA 12, Hinged Cover, 10" x 8" x 4", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1008CHQR
  • Rexel Part Number:

    17764
  • UPC:

    783510568603

Junction Box, Type 12, Hinged Cover, Quick Release, Size/Dims: 10" x 8" x 4", Material/Finish: Steel/Gray

$ 118.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1008CHQR

Rexel Part # 17764

UPC 783510568603

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch