Hoffman A1210CHFL Junction Box, NEMA 4, Hinged Cover, 12" x 10" x 5", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1210CHFL
  • Rexel Part Number:

    58953
  • UPC:

    783510148850

Junction Box, NEMA 4, Hinged Cover, Quarter Turn Latch, 12 Inch x 10 Inch x 5 Inch, Steel/Gray Powder Coat

$ 188.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1210CHFL

Rexel Part # 58953

UPC 783510148850

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch