Hoffman A1412CHQR Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1412CHQR
  • Rexel Part Number:

    17727
  • UPC:

    783510568801

Junction Box, Type 12, Hinged Cover, Quick Release, Size/Dims: 14.00x12.00x6.00, Material/Finish: Steel/Gray.

$ 192.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1412CHQR

Rexel Part # 17727

UPC 783510568801

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch