Hoffman A806CHQR Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 3.5", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A806CHQR
  • Rexel Part Number:

    17788
  • UPC:

    783510568504

Junction Box, Type 12, Hinged Cover, Quick Release, Size/Dims: 8.00x6.00x3.50, Material/Finish: Steel/Gray.

$ 98.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A806CHQR

Rexel Part # 17788

UPC 783510568504

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 3 1/2 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch