Hoffman A865JFGQRR Junction Box, Type 4X, Solid Cover, 7.50" x 6" x 5.28", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A865JFGQRR
  • Rexel Part Number:

    31623
  • UPC:

    783510412302

J Box, Type 4x, Solid Cover/qr, Bulletin A50 (fiberglass Type 4x Small Enclosures), Size/dims: 7.50x6.00x5.28, Material/finish: Fiberglass

$ 217.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A865JFGQRR

Rexel Part # 31623

UPC 783510412302

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5.28 in

Product Height 7.5 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch