Austin Electrical Enclosures AB-10106JH Junction Box, NEMA 12, Hinged Cover, 10" x 10" x 6" Steel

Junction Box, NEMA 12, Hinged Cover, 10 Inch x 10 Inch x 6 Inch Steel/Gray Powder Coat

$ 91.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Austin Electrical Enclosures

Mfr Part # AB-10106JH

Rexel Part # 558937

UPC 70735300700

UNSPSC 39121332

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Size 10 x 10 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch