Austin Electrical Enclosures AB-12126JH Junction Box, NEMA 12, Hinged Cover, 12" x 12" x 6", Steel

Junction Box, NEMA 12, Hinged Cover, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 109.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Austin Electrical Enclosures

Mfr Part # AB-12126JH

Rexel Part # 182631

UPC 70735300702

UNSPSC 39121332

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch