Austin Electrical Enclosures AB-884JH Junction Box, NEMA 12, Hinged Cover, 8" x 8" x 4" Steel

Junction Box, NEMA 12, Hinged Cover, 8 Inch x 8 Inch x 4 Inch Steel/Gray Powder Coat

$ 94.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Austin Electrical Enclosures

Mfr Part # AB-884JH

Rexel Part # 540006

UPC 70735300687

UNSPSC 39121332

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch