Cooper B-Line 12105-12CHC Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5" Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12105-12CHC
  • Rexel Part Number:

    350493
  • UPC:

    782051750706

Junction Box, NEMA 12, Hinged Cover, 12 Inch x 10 Inch x 5 Inch Steel/Gray Powder Coat

$ 197.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12105-12CHC

Rexel Part # 350493

UPC 782051750706

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch