Cooper B-Line 12106-12CHC Enclosure, JIC Series, Continuous Hinge Cover With Screw Clamp

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12106-12CHC
  • Rexel Part Number:

    563125
  • UPC:

    78205108219

Enclosure, JIC Series, Continuous Hinge Cover With Screw Clamp, NEMA 12, 12 x 10 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 223.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12106-12CHC

Rexel Part # 563125

UPC 78205108219

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Size 12 x 10 x 6 in

Type JIC

Place your Will Call order by clicking the cart button next to the appropriate Branch