Cooper B-Line 12108-12CHC Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 8", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12108-12CHC
  • Rexel Part Number:

    403018
  • UPC:

    782051700206

Junction Box, NEMA 12, Hinged Cover, 12 Inch x 10 Inch x 8 Inch, Steel/Gray Powder Coat

$ 250.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12108-12CHC

Rexel Part # 403018

UPC 782051700206

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch