Cooper B-Line 30308-12 Junction Box, NEMA 12, Hinged Cover, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    30308-12
  • Rexel Part Number:

    481977
  • UPC:

    782051870121

Junction Box, NEMA 12, Hinged Cover, 30 Inch x 30 Inch x 8 Inch Steel/Gray Powder

$ 1,071.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 30308-12

Rexel Part # 481977

UPC 782051870121

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch