Cooper B-Line 443-12CHC Junction Box, NEMA 12, Hinged Cover, 4" x 4" x 3", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    443-12CHC
  • Rexel Part Number:

    448492
  • UPC:

    782051750003

Junction Box, NEMA 12, Hinged Cover, 4 Inch x 4 Inch x 3 Inch, Steel/Gray Powder Coat

$ 90.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 443-12CHC

Rexel Part # 448492

UPC 782051750003

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 3 in

Product Height 4 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch