Cooper B-Line 644-12CHC Junction Box, NEMA 12, Hinged Cover, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    644-12CHC
  • Rexel Part Number:

    403132
  • UPC:

    782051750300

Junction Box, NEMA 12, Hinged Cover, 6 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

$ 113.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 644-12CHC

Rexel Part # 403132

UPC 782051750300

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch