Cooper B-Line 664-12CHSC Junction Box, NEMA 12, Hinged/Screw Cover, 6" x 6" x 4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664-12CHSC
  • Rexel Part Number:

    616615
  • UPC:

    78205170288

Junction Box, NEMA 12, Hinged/Screw Cover, 6 Inch x 6 Inch x 4 Inch, Steel/Gray Powder Coat

$ 131.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664-12CHSC

Rexel Part # 616615

UPC 78205170288

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch