Cooper B-Line 863.5-12CHC Junction Box, NEMA 12, Hinged Cover, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    863.5-12CHC
  • Rexel Part Number:

    337938
  • UPC:

    782051750508

Junction Box, NEMA 12, Hinged Cover, 8 Inch x 6 Inch x 3.5 Inch Steel/Gray Powder Coat

$ 124.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 863.5-12CHC

Rexel Part # 337938

UPC 782051750508

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 3.5 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch