Cooper B-Line 866-12CHC Junction Box, NEMA 12, Hinged Cover, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    866-12CHC
  • Rexel Part Number:

    403035
  • UPC:

    782051700367

Junction Box, NEMA 12, Hinged Cover, 8 Inch x 6 Inch x 6 Inch, Steel/Gray Powder Coat

$ 147.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 866-12CHC

Rexel Part # 403035

UPC 782051700367

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch