Cooper B-Line 886-12CHC Junction Box, NEMA 12, Hinged Cover, 8" x 8" x 6", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    886-12CHC
  • Rexel Part Number:

    360662
  • UPC:

    78205100133

Junction Box, NEMA 12, Hinged Cover, 8 Inch x 8 Inch x 6 Inch, Steel/Gray Powder Coat

$ 167.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 886-12CHC

Rexel Part # 360662

UPC 78205100133

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch