Hubbell - Electrical B080603CH Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 3.5" Steel

Junction Box, NEMA 12, Hinged Cover, 8 Inch x 6 Inch x 3.5 Inch Steel/Gray Powder Coat

$ 103.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # B080603CH

Rexel Part # 319421

UPC 786725331406

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 3 1/2 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch