Hubbell - Wiegmann B141206CH JIC Continuous Hinge Enclosure, 14" x 12" x 6", NEMA 12, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    B141206CH
  • Rexel Part Number:

    271696
  • UPC:

    78672533155

JIC Continuous Hinge Enclosure, 14 Inch x 12 Inch x 6 Inch, NEMA 12, Steel, Wall Mount

$ 215.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # B141206CH

Rexel Part # 271696

UPC 78672533155

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Size 14 x 12 x 6 in

Type JIC Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch