Hubbell-Wiegmann B141208CH Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    B141208CH
  • Rexel Part Number:

    277966
  • UPC:

    78672533206

Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 14 x 12 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 140.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # B141208CH

Rexel Part # 277966

UPC 78672533206

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 12

Size 14 x 12 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch