Hubbell - Wiegmann B161408CH Wall Mount Enclosure, NEMA 12, Continuous Hinge, 16" x 14" x 8"

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    B161408CH
  • Rexel Part Number:

    271715
  • UPC:

    78672533160

Wall Mount Enclosure, NEMA 12, Continuous Hinge, 16 Inch x 14 Inch x 8 Inch, Steel/Gray

$ 270.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # B161408CH

Rexel Part # 271715

UPC 78672533160

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 16 in

Product Width 14 in

Size 16 x 14 x 8 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch