Hubbell-Wiegmann B201609CH Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    B201609CH
  • Rexel Part Number:

    271734
  • UPC:

    78672533536

Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 20 x 16 x 9 Inch, Material/Finish: Steel/Gray Powder Coat

$ 599.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # B201609CH

Rexel Part # 271734

UPC 78672533536

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 12

Size 20 x 16 x 9 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch