Hoffman A10106CH Junction Box, NEMA 12, Hinged Cover, 10" x 10" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10106CH
  • Rexel Part Number:

    35502
  • UPC:

    783510548803

Junction Box, Type 12, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray

$ 111.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10106CH

Rexel Part # 35502

UPC 783510548803

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch