Hoffman A12108CH Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12108CH
  • Rexel Part Number:

    35417
  • UPC:

    783510549206

Junction Box, Type 12, Hinged Cover, Size/Dims: 12" x 10" x 8", Material/Finish: Steel/Gray

$ 143.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12108CH

Rexel Part # 35417

UPC 783510549206

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch