Hoffman A1210CH Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1210CH
  • Rexel Part Number:

    36704
  • UPC:

    783510554200

Junction Box, Type 12, Hinged Cover, Size/Dims: 12" x 10" x 5", Material/Finish: Steel/Gray

$ 115.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1210CH

Rexel Part # 36704

UPC 783510554200

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch