Hoffman A1212CH Junction Box, NEMA 12, Hinged Cover, 12" x 12" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1212CH
  • Rexel Part Number:

    35481
  • UPC:

    783510548902

Junction Box, Type 12, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/Gray.

$ 139.27 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1212CH

Rexel Part # 35481

UPC 783510548902

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch