Hoffman A14128CH Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14128CH
  • Rexel Part Number:

    35395
  • UPC:

    783510549305

Junction Box, Type 12, Hinged Cover, Size/Dims: 14" x 12" x 8", Material/Finish: Steel/Gray

$ 174.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14128CH

Rexel Part # 35395

UPC 783510549305

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch