Hoffman A1614CHS Junction Box, NEMA 12, Hinged Cover, 16" x 14" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1614CHS
  • Rexel Part Number:

    36474
  • UPC:

    783510555405

Junction Box, NEMA 12, Hinged Cover, 16 Inch x 14 Inch x 6 Inch, Steel/Gray Powder Coat

$ 207.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1614CHS

Rexel Part # 36474

UPC 783510555405

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch