Hoffman A20R208HCLO Enclosure, NEMA 3R, Hinge/Lift-Off Cover, 20" x 20" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20R208HCLO
  • Rexel Part Number:

    81573
  • UPC:

    783510389406

Junction Box, NEMA 3R, Hinge/Lift-Off Cover, 20 Inch x 20 Inch x 8 Inch, Steel/Gray Powder Coat

$ 232.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20R208HCLO

Rexel Part # 81573

UPC 783510389406

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 20 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch