Hoffman A423010LP Enclosure, 42" x 30" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A423010LP
  • Rexel Part Number:

    52748
  • UPC:

    783510284503

Wall-Mount Type 12/13 Enclosure, Bulletin A12 (Type 12 Medium Wall-Mounted Junction Boxes), Size/Dims: 42" x 30" x 10", Material/Finish: Steel/Paint

$ 995.74 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A423010LP

Rexel Part # 52748

UPC 783510284503

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 42 in

Product Width 30 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch