Hoffman A6044CH Junction Box, NEMA 12, Hinged Cover, 6" x 4" x 4", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6044CH
  • Rexel Part Number:

    35226
  • UPC:

    783510553807

Junction Box, Type 12, Hinged Cover, Size/Dims: 6" x 4" x 4", Material/Finish: Steel/Gray

$ 65.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6044CH

Rexel Part # 35226

UPC 783510553807

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch