Hoffman A604CH Junction Box, NEMA 12, Hinged Cover, 6" x 4" x 3", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A604CH
  • Rexel Part Number:

    35249
  • UPC:

    783510553708

Junction Box, Type 12, Hinged Cover, Size/Dims: 6" x 4" x 3", Material/Finish: Steel/Gray

$ 62.07 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A604CH

Rexel Part # 35249

UPC 783510553708

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 3 in

Product Height 6 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch