Hoffman A8086CH Enclosure, NEMA 12, Continuous Hinge with Clamps, 8" x 8" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8086CH
  • Rexel Part Number:

    799967
  • UPC:

    783510292362

Enclosure, NEMA 12, Continuous Hinge with Clamps, 8" x 8" x 6", Material/Finish: Steel/Gray Powder Coat

$ 86.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8086CH

Rexel Part # 799967

UPC 783510292362

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Size 8 x 8 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch