Hoffman A808CH Junction Box, NEMA 12, Hinged Cover, 8" x 8" x 4", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A808CH
  • Rexel Part Number:

    35546
  • UPC:

    783510548605

Junction Box, Type 12, Hinged Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray

$ 85.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A808CH

Rexel Part # 35546

UPC 783510548605

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch