Cooper B-Line 12105-4CHC Junction Box, NEMA 4, Continuous Hinge, 12" x 10" x 5", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12105-4CHC
  • Rexel Part Number:

    403119
  • UPC:

    782051740509

Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 10 Inch x 5 Inch, Steel/Gray Powder Coat

$ 281.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12105-4CHC

Rexel Part # 403119

UPC 782051740509

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch