Cooper B-Line 12126-4CHC JIC Enclosure, NEMA 4, Continuous Hinge, 12" x 12" x 6", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126-4CHC
  • Rexel Part Number:

    204101
  • UPC:

    782051740554

Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 295.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126-4CHC

Rexel Part # 204101

UPC 782051740554

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch