Cooper B-Line 16146-4CHC Enclosure, JIC, NEMA 4, Continuous Hinge

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    16146-4CHC
  • Rexel Part Number:

    313633
  • UPC:

    782051740707

Junction Box, NEMA 4, Continuous Hinge, 16 Inch x 14 Inch x 6 Inch, Wall Mount, Steel/Gray Powder Coat

$ 433.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 16146-4CHC

Rexel Part # 313633

UPC 782051740707

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch