Cooper B-Line 242010-4 JIC Enclosure, NEMA 4, Continuous Hinge, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    242010-4
  • Rexel Part Number:

    251568
  • UPC:

    782051407389

JIC Junction Box, NEMA 4, Continuous Hinge, 24 Inch x 20 Inch x 10 Inch, Steel/Gray Powder

$ 1,124.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 242010-4

Rexel Part # 251568

UPC 782051407389

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 20 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch