Cooper B-Line 664-4CHC JIC Enclosure, NEMA 4, Continuous Hinge, 6" x 6" x 4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664-4CHC
  • Rexel Part Number:

    403113
  • UPC:

    782051740202

JIC Junction Box, NEMA 4, Continuous Hinge, 6 Inch x 6 Inch x 4 Inch, Steel/Gray Powder Coat

$ 166.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664-4CHC

Rexel Part # 403113

UPC 782051740202

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch