Hubbell - Wiegmann BN4121005CH Junction Box, NEMA 4, Continuous Hinge, 12" x 10" x 5", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    BN4121005CH
  • Rexel Part Number:

    272418
  • UPC:

    78672537840

Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 10 Inch x 5 Inch, Steel/Gray Powder Coat

$ 136.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # BN4121005CH

Rexel Part # 272418

UPC 78672537840

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch