Hubbell - Electrical N4161206 Junction Box, NEMA 4, Continuous Hinge, 16" x 12" x 6", Steel

Junction Box, NEMA 4, Continuous Hinge, 16 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 626.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # N4161206

Rexel Part # 273110

UPC 786725370054

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch