Hoffman A10086CHNF Junction Box, NEMA 4, Continuous Hinge, 10" x 8" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10086CHNF
  • Rexel Part Number:

    36589
  • UPC:

    783510554705

Junction Box, Type 4, Hinged Cover, Size/Dims: 10" x 8" x 6", Material/Finish: Steel/Gray

$ 145.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10086CHNF

Rexel Part # 36589

UPC 783510554705

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch