Hoffman A12064CHFL Junction Box, NEMA 4, Hinged Cover, Quarter Turn Latch, 12" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12064CHFL
  • Rexel Part Number:

    152228
  • UPC:

    783510148843

Junction Box, NEMA 4, Continuous Hinge With Quarter Turn Latch, 12 Inch X 6 Inch x 4 Inch, Steel/Gray Powder Coat

$ 131.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12064CHFL

Rexel Part # 152228

UPC 783510148843

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch