Hoffman A1210NF Enclosure, NEMA 4, Cover With Clamps, 20" x 20" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1210NF
  • Rexel Part Number:

    35667
  • UPC:

    783510553203

Junction Box, NEMA 4, Cover With Clamps, 12 Inch x 10 Inch x 5 Inch, Steel/Gray Powder Coat

$ 178.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1210NF

Rexel Part # 35667

UPC 783510553203

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch