Hoffman A16106CHNF Junction Box, NEMA 4, Continuous Hinge With Clamps, 16 x 10 x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16106CHNF
  • Rexel Part Number:

    859294
  • UPC:

    783510292485

Junction Box, NEMA 4, Continuous Hinge With Clamps, Size: 16 x 10 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 269.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16106CHNF

Rexel Part # 859294

UPC 783510292485

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Material Steel

Size 16 x 10 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch